A2K70R

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A2K70R

Mersen Fuses, A2K Series

A2K70R

Mersen Fuses, A2K Series
Fuse A2K-R - Class RK1 - Fast-Acting
MFG Item Number
A2K70R
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, A2K Series
Item #
A2K70R
Fuse A2K-R - Class RK1 - Fast-Acting

A2K Series Information

  • 1~600 Amps
  • 250 Volts
  • Fiberglass Body
  • Cartridge or Single Slotted
  • UL, CSA Approvals
Ferraz Shawmut A2K series fuses current limiting capability provides excellent protection where high available short circuit currents exist. These fast‑acting fuses are particularly good for branch, feeder circuits and back‑up protection. Typical applications for the A2K series include loadcenters, panelboards, switchboards, and lighting circuits.
  • High Current Limiting

Specifications

Specifications
Manufacturer Part Number A2K70R
Manufacturer Mersen
Product Series A2K
Family Series Mersen Fuses, A2K Series
Description Fuse A2K-R - Class RK1 - Fast-Acting 250VAC 250VDC 70A Blade Amp-Trap
Fuse Type UL Class RK1
Current Rating 70 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Class RK1
Characteristic Fast Acting
Interrupt Rating 200 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Single Slotted
Approvals CE, CSA, UL
Net Weight 0.38 lbs
Gross Weight 0.333 lbs
Alternatives
KTN-R-70
KTN-R-70
Eaton's Bussmann series Fuses, KTN Series