Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A2K80R Mersen Fuses, A2K Series, Fuse A2K-R - Class RK1 - Fast-Acting
A2K80R Mersen Fuses, A2K Series, Fuse A2K-R - Class RK1 - Fast-Acting
This item cannot be canceled or returned
Description
Fuse A2K-R - Class RK1 - Fast-Acting
1~600 Amps 250 Volts Fiberglass Body Cartridge or Single Slotted UL, CSA Approvals Ferraz Shawmut A2K series fuses current limiting capability provides excellent protection where high available short circuit currents exist. These fast‑acting fuses are particularly good for branch, feeder circuits and back‑up protection. Typical applications for the A2K series include loadcenters, panelboards, switchboards, and lighting circuits.
Specifications
Specifications
Manufacturer Part Number
A2K80R
Manufacturer
Mersen
Product Series
A2K
Family Series
Mersen Fuses, A2K Series
Description
Fuse A2K-R - Class RK1 - Fast-Acting 250VAC 250VDC 80A Blade Amp-Trap
Fuse Type
UL Class RK1
Current Rating
80 A
AC Voltage
250 VAC
DC Voltage
250 VDC
Class
RK1
Characteristic
Fast Acting
Interrupt Rating
200 kA @ 250 V
Trip Indicator
No
Alarm Contacts
No
Package Type
Single Slotted
Approvals
CE, CSA, UL
Net Weight
0.38 lbs
Gross Weight
0.333 lbs
A2K80R
Mersen Fuses, A2K Series