Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A2Y1-1

Mersen Fuses

A2Y1-1

Mersen Fuses
Fuse, 500V DC Special 1A, W222613
MFG Item Number
A2Y1-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, Series
Item #
A2Y1-1
Fuse, 500V DC Special 1A, W222613

Series Information

Specifications

Specifications
Manufacturer Part Number A2Y1-1
Manufacturer Mersen
Family Series Mersen Fuses
Description Fuse, 500V DC Special 1A, W222613
Fuse Type UL Class RK1
Current Rating 1 A
Class RK1
Net Weight 0.04 lbs
Gross Weight 0.04 lbs
Alternatives
KTN-R-1
KTN-R-1
Eaton's Bussmann series Fuses, KTN Series
KWN-R-1
KWN-R-1
Eaton's Bussmann series Fuses, KWN Series