Series Information
| Manufacturer Part Number | A2Y20-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse A2Y 250VAC 500VDC 20A Type 1 Ferrule Amp-Trap |
| Fuse Type | UL Class RK1 |
| Current Rating | 20 A |
| Class | RK1 |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |