Series Information
| Manufacturer Part Number | A2Y40-1 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | Fuse A2Y 250VAC 500VDC 40A Type 1 Ferrule Amp-Trap |
| Fuse Type | UL Class RK1 |
| Current Rating | 40 A |
| Class | RK1 |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.14 lbs |