Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3/0-12R-C

Panduit Terminals

A3/0-12R-C

Panduit Terminals
Pan-Lug A3/0-12R-C Battery Cable Lug, 3
MFG Item Number
A3/0-12R-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, Series
Item #
A3/0-12R-C
Pan-Lug A3/0-12R-C Battery Cable Lug, 3

Series Information

Specifications

Specifications
Manufacturer Part Number A3/0-12R-C
Manufacturer Panduit
Family Series Panduit Terminals
Description The A3/0-12R-C Copper Compression Battery Cable Lug, 3/0 AWG, 1/2 Stud are tin plated to meet ASTM Class C specification for corrosion resistance. Manufactured with a standard barrel without an inspection window preventing contaminents from entering.
Wire Size Range 3/0 AWG
Stud Size 1/2 "
Material Copper
Net Weight 6.3 lbs
Gross Weight 6.3 lbs