Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Simpson Electric Panel Meters & Gauges, AMIK Series
A300
Simpson Electric Panel Meters & Gauges, AMIK Series
LCD TOUCH DISPLAY; 5/480 VAC; 3
This item cannot be canceled or returned
Description
Panel Meters & Gauges, AMIK Series
LCD TOUCH DISPLAY; 5/480 VAC; 3
Specifications
Specifications
| Manufacturer Part Number |
A300 |
| Manufacturer |
Simpson Electric |
| Product Series |
AMIK |
| Family Series |
Simpson Electric Panel Meters & Gauges, AMIK Series |
| Description |
LCD TOUCH DISPLAY; 5/480 VAC; 3 PHASE |
| Type |
AC Amps, AC Volts, DC Volts, Hertz |
| Display Type |
Touchscreen LCD |
| Power Supply |
100-250 VAC |
| Nominal Voltage |
120 VAC, 208 VAC, 240 VAC |
| Nominal Size |
1/4 DIN |
| Accuracy |
0.5 % |
| Operating Temperature |
-4-158 °F |
| Protection Rating |
IP65 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A300
Simpson Electric Panel Meters & Gauges, AMIK Series