Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3000-150CM Dwyer Instruments Panel Meters & Gauges, Photohelic Switch/Gage Double
MFG Item Number
A3000-150CM
A3000-150CM Dwyer Instruments Panel Meters & Gauges, Photohelic Switch/Gage Double
MFG Item Number
A3000-150CM
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Photohelic Switch/Gage Double
Specifications
Specifications
| Manufacturer Part Number |
A3000-150CM |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Panel Meters & Gauges |
| Description |
Photohelic Switch/Gage Double Circuit Range 0-150 cm WC Ul/CSA Approved |
| Range |
0-150 cm |
| Case Size |
4 " |
| Connection |
1/8 NPT |
| Vacuum Measurement |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
4.7 lbs |
| Gross Weight |
4.7 lbs |
A3000-150CM
Dwyer Instruments Panel Meters & Gauges