A3009K0310B
Acme Electric Transformers, Buck Boost Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3009K0310B

Acme Electric Transformers, Buck Boost Series

A3009K0310B

Acme Electric Transformers, Buck Boost Series
TFMR 3PH 9KVA 240-208
MFG Item Number
A3009K0310B
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Transformers, Buck Boost Series
Item #
A3009K0310B
TFMR 3PH 9KVA 240-208

Buck Boost Series Information

  • Buck Boost, Autotransformer
  • Useful for Line Voltage Change in 5‑20% Range
  • Versatile for Multiple Applications
  • 5‑10 Times Increase in kVA
  • Can Reduce or Increase Line Voltage Efficiently
Compact and efficient transformers used to increase or decrease voltage between 5% and 20%. UL listed, CSA certified for both single phase and three phase applications.

Specifications

Specifications
Manufacturer Part Number A3009K0310B
Manufacturer Acme Electric
Product Series Buck Boost
Family Series Acme Electric Transformers, Buck Boost Series
Description TFMR 3PH 9KVA 240-208
Phase 3
Type Autotransformer
VA Rating 9,000 VA
Primary Voltage 228 V, 240 V, 252 V
Secondary Voltage 208 V
Enclosed Yes
Mounting Wall
NEMA Rating NEMA 3R
Termination Wire Leads
Insulation Class Class H
Temperature Rise (F) 239 °F
Approvals CSA, UL
Net Weight 130 lbs
Gross Weight 66 lbs