A300C Series Information
| Manufacturer Part Number | A300C150-21 |
|---|---|
| Manufacturer | Mersen |
| Product Series | A300C |
| Family Series | Mersen Fuses, A300C Series |
| Description | Medium Voltage Capacitor Fuse 3000VAC 150A Visual Indicator Amp-Trap |
| Fuse Type | Capacitor Type |
| Current Rating | 150 A |
| AC Voltage | 3,000 VAC |
| Characteristic | Current Limiting |
| Interrupt Rating | 50 kA @ 3,000 V |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Body Length | 11.13 " |
| Diameter | 1.1 " |
| Length | 11.13 " |
| Approvals | ANSI C37-41 |
| Net Weight | 1.75 lbs |
| Gross Weight | 1.75 lbs |