Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3016-1024EG
Channel Nut W/O Spring,#10-24,EG,
This item cannot be canceled or returned
Description
Channel Nut W/O Spring,#10-24,EG,
Specifications
Specifications
| Manufacturer Part Number |
300135 |
| Manufacturer |
Unistrut |
| Family Series |
Unistrut Strut |
| Description |
Channel Nut W/O Spring,#10-24,EG, 1-1/4in. Series |
| Style |
Springless Nut |
| Comments |
Electro-Galvanized |
| Gross Weight |
0.01 lbs |
| Net Weight |
0.01 lbs |
A3016-1024EG
Unistrut Strut