Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, A3000 Series
A302105
Eaton's Bussmann series Terminal Blocks, A3000 Series
This item cannot be canceled or returned
Description
Terminal Blocks, A3000 Series
Specifications
Specifications
| Manufacturer Part Number |
A302105 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
A3000 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, A3000 Series |
| Description |
A302105-Nl |
| Number of Poles |
5 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
4.56 lbs |
| Gross Weight |
4.56 lbs |
A302105
Eaton's Bussmann series Terminal Blocks, A3000 Series