Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, A3000 Series
A30210807
Eaton's Bussmann series Terminal Blocks, A3000 Series
MFG Item Number
A30210807
This item cannot be canceled or returned
Description
Terminal Blocks, A3000 Series
Specifications
Specifications
| Manufacturer Part Number |
A30210807 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
A3000 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, A3000 Series |
| Description |
A302108-Nl-07 |
| Number of Poles |
8 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
5.976 lbs |
| Gross Weight |
5.976 lbs |
A30210807
Eaton's Bussmann series Terminal Blocks, A3000 Series