Series Information
| Manufacturer Part Number | A30QS2500-128 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A30QS 300VAC 300VDC 2500A Hockey Puck, Bolt-In |
| Fuse Type | AC Protection |
| Current Rating | 2,500 A |
| AC Voltage | 300 VAC |
| Body Length | 2.59 " |
| Diameter | 3.5 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 4.2 lbs |
| Gross Weight | 4.2 lbs |