Series Information
| Manufacturer Part Number | A30QS300-4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A30QS 300VAC 300VDC 300A Blade |
| Fuse Type | AC Protection |
| Current Rating | 300 A |
| AC Voltage | 300 VAC |
| Body Length | 3.84 " |
| Diameter | 1.5 " |
| Approvals | UL |
| Comments | High Speed Round Body |
| Net Weight | 0.55 lbs |
| Gross Weight | 0.55 lbs |