Series Information
| Manufacturer Part Number | A30QS300-4IL |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A30QS 300VAC 300VDC 300A Blade IL Indicator |
| Fuse Type | Semiconductor |
| Current Rating | 300 A |
| AC Voltage | 300 VAC |
| DC Voltage | 300 VDC |
| Class | aR |
| Characteristic | Fast Acting |
| Interrupt Rating | 200 kA @ 300 VAC |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Center Bolted |
| Approvals | UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |