Series Information
| Manufacturer Part Number | A30QS6000-128 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | High Speed Fuse Amp-Trap A30QS 300VAC 300VDC 6000A Hockey Puck, Bolt-In |
| Fuse Type | Semiconductor |
| Current Rating | 6,000 A |
| AC Voltage | 300 VAC |
| Characteristic | Fast Acting |
| Trip Indicator | Yes |
| Alarm Contacts | No |
| Package Type | Hockey Puck Bolt-In |
| Approvals | UL |
| Net Weight | 13.1 lbs |
| Gross Weight | 13.1 lbs |