Series Information
| Manufacturer Part Number | A30QS75-4L |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | A30QS Amp-trap Semiconductor Protection fuses are intended for the protection of Power Semiconductors such as Diodes, Phase Control SCR's and other power Semiconductor devices. The A30QS is recommended for new applications providing solutions for |
| Fuse Type | North American Round Style |
| Current Rating | 75 A |
| Approvals | UL |
| Net Weight | 0.069 lbs |
| Gross Weight | 0.08 lbs |