Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
DT Cover Series Information
| Manufacturer Part Number | A31-DTCOVERKIT |
|---|---|
| Manufacturer | Vynckier Enclosure Systems |
| Product Series | DT Cover |
| Family Series | Vynckier Enclosure Systems Enclosures, DT Cover Series |
| Description | HMI Cover, 11.84in.Hx7.32in.Wx1.75in.D, N4X, Polycarbonate, Hinged Clear Screw Cover, Inclft.s Thumb Screw Adap |
| Material | Fiberglass Reinforced Polyester |
| Composition | Non-Metallic |
| Cover Design | Hinged |
| Window/Clear Cover | Yes |
| Latching Mechanism | Screws |
| Nominal Height | 12 " |
| Nominal Width | 7 " |
| Nominal Depth | 2 " |
| NEMA Rating | NEMA 12, NEMA 3, NEMA 3X, NEMA 4, NEMA 4X |
| Net Weight | 1.935 lbs |
| Gross Weight | 1.935 lbs |