Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, A3000 Series
A31930603
Eaton's Bussmann series Terminal Blocks, A3000 Series
A3000 Series 6-Pole Single Row Tb
MFG Item Number
A31930603
This item cannot be canceled or returned
Description
Terminal Blocks, A3000 Series
A3000 Series 6-Pole Single Row Tb
Specifications
Specifications
| Manufacturer Part Number |
A31930603 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
A3000 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, A3000 Series |
| Description |
A3000 Series 6-Pole Single Row Tb |
| Number of Poles |
6 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-12 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
A31930603
Eaton's Bussmann series Terminal Blocks, A3000 Series