Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3201 Dwyer Instruments Panel Meters & Gauges, Photohelic Switch/ Gage Double
A3201 Dwyer Instruments Panel Meters & Gauges, Photohelic Switch/ Gage Double
This item cannot be canceled or returned
Description
Panel Meters & Gauges, Series
Photohelic Switch/ Gage Double
Specifications
Specifications
| Manufacturer Part Number |
A3201 |
| Manufacturer |
Dwyer Instruments |
| Family Series |
Dwyer Instruments Panel Meters & Gauges |
| Description |
Photohelic Switch/ Gage Double Circuit Range 0-1 PSI Ul/CSA Approved |
| Range |
0-1 psi |
| Case Size |
4 " |
| Connection |
1/8 NPT |
| Vacuum Measurement |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
2.45 lbs |
| Gross Weight |
2.45 lbs |
A3201
Dwyer Instruments Panel Meters & Gauges