Series Information
| Manufacturer Part Number | A32P1C |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 1.5 HP, 3600 RPM, 182 |
| Type | Automotive Duty, Definite Purpose |
| Horsepower | 1-1/2 hp |
| Kilowatts | 1.1 kW |
| Speed | 3,555 RPM |
| RPM | 3,555 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 182 |
| AC Voltage | 460 VAC |
| Nominal Voltage | 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 2.2 A |
| Composition | Cast Iron |
| Net Weight | 100 lbs |
| Gross Weight | 100 lbs |