Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A330027

Carbone Ferraz Fuses

A330027

Carbone Ferraz Fuses
FUSE, 200A, 660VAC, TYPE URB
MFG Item Number
A330027
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
A330027
FUSE, 200A, 660VAC, TYPE URB

Series Information

Specifications

Specifications
Manufacturer Part Number A330027
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 200A, 660VAC, TYPE URB DIN 43653-00C, 80MM C-C W/ INDICATOR
Fuse Type Semiconductor
Current Rating 200 A
Net Weight 0.24 lbs
Gross Weight 0.24 lbs
Alternatives
P330040
P330040
Carbone Ferraz Fuses