Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Powerex Diodes, A330 Series
A330PB
Powerex Diodes, A330 Series
Diode, DO-200AA, 1200V, 1200A, STD
This item cannot be canceled or returned
Description
Diode, DO-200AA, 1200V, 1200A, STD
Specifications
Specifications
| Manufacturer Part Number |
A330PB |
| Manufacturer |
Powerex |
| Product Series |
A330 |
| Family Series |
Powerex Diodes, A330 Series |
| Description |
Diode, DO-200AA, 1200V, 1200A, STD |
| Package Type |
DO-200AA-1 |
| Vrrm |
1,200 V |
| IF (avg) Amps |
1,200 A |
| Ifsm Amps |
11,100 A |
| Vfm (Volts) |
1.7 V |
| Mounting Force |
3.6-8.9 kN |
| Puk Size |
0.5 x 1.63 " |
| Net Weight |
0.2491 lbs |
| Gross Weight |
0.2491 lbs |
A330PB
Powerex Diodes, A330 Series