A3310
Dwyer Instruments Panel Meters & Gauges

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3310

Dwyer Instruments Panel Meters & Gauges

A3310

Dwyer Instruments Panel Meters & Gauges
Photohelic Switch/ Gage Double
MFG Item Number
A3310
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, Series
Item #
A3310
Photohelic Switch/ Gage Double

Series Information

Specifications

Specifications
Manufacturer Part Number A3310
Manufacturer Dwyer Instruments
Family Series Dwyer Instruments Panel Meters & Gauges
Description Photohelic Switch/ Gage Double Circuit Range 5-0-5 In WC Ul/CSA Approved
Range 0-5 " WC
Case Size 5.5 "
Case Material Plastic
Connection 1/8 NPT
Units Single Scale: in W.C
Window Composition Plastic
Approvals CE, CSA, UL
Net Weight 5.85 lbs
Gross Weight 5.85 lbs