Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3354710 Eaton's Bussmann series Fuseblocks & Holders, 2 FUSECLIPS CARTON QTY. 1
A3354710 Eaton's Bussmann series Fuseblocks & Holders, 2 FUSECLIPS CARTON QTY. 1
This item cannot be canceled or returned
Description
Fuseblocks & Holders, Series
2 FUSECLIPS CARTON QTY. 1
Specifications
Specifications
| Manufacturer Part Number |
A3354710 |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Fuseblocks & Holders |
| Description |
Eaton Bussmann series medium voltage fuse clip, Non Indicating, Fuse accessory, Nickel-plated copper, 2 |
| Current Rating |
200 A |
| Composition |
Nickel-Plated Copper |
| Comments |
Fuse Clip |
| Net Weight |
0.55 lbs |
| Gross Weight |
0.001 lbs |
A3354710
Eaton's Bussmann series Fuseblocks & Holders