A340F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A340F

Carlon, a T & B Brand Couplers

A340F

Carlon, a T & B Brand Couplers
1 INCH COUPLING PLENUM
MFG Item Number
A340F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Couplers, Series
Item #
A340F
1 INCH COUPLING PLENUM

Series Information

Specifications

Specifications
Manufacturer Part Number A340F
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Couplers
Description Quick Connect Coupling, Size 1 Inch, Length 1.856 Inches, Material PVDF, Color Orange
Connection Type Snap-On
Trade Size 1 "
Composition Plastic
Comments Orange
Net Weight 0.13 lbs
Gross Weight 0.13 lbs