Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Johnson Controls Controllers, A350 On-Off Temperature Control Series
A350AA-1C
Johnson Controls Controllers, A350 On-Off Temperature Control Series
MFG Item Number
A350AA-1C
This item cannot be canceled or returned
Description
Controllers, A350 On-Off Temperature Control Series
A350 On-Off Temperature Control Series Information
Specifications
Specifications
| Manufacturer Part Number |
A350AA-1C |
| Manufacturer |
Johnson Controls |
| Product Series |
A350 On-Off Temperature Control |
| Family Series |
Johnson Controls Controllers, A350 On-Off Temperature Control Series |
| Description |
Electronic Temp Control; Range-30/130 F 1/30 Adj 24Vac Input; 10Amp Out |
| Type |
Standard NEMA 1 |
| AC Voltage |
120 V, 24 V, 240 V |
| Output |
1 SPDT |
| Setpoint Temp Range |
-30-130 °F |
| Differential Temperature |
1-30 °F |
| Approvals |
cUL, UL |
| Net Weight |
0.455 lbs |
| Gross Weight |
0.81 lbs |
A350AA-1C
Johnson Controls Controllers, A350 On-Off Temperature Control Series