A353F

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A353F

Carlon, a T & B Brand Couplers

A353F

Carlon, a T & B Brand Couplers
1 INCH SNAP-ON ADAPTER-PLENUM
MFG Item Number
A353F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Couplers, Series
Item #
A353F
1 INCH SNAP-ON ADAPTER-PLENUM

Series Information

Specifications

Specifications
Manufacturer Part Number A353F
Manufacturer Carlon, a T & B Brand
Family Series Carlon, a T & B Brand Couplers
Description Snap-In Adapter, Size 1 Inch, Length 1.66 Inches, Material PVDF, Color Orange
Connection Type Snap-On
Trade Size 1 "
Composition Plastic
Comments Orange
Net Weight 0.06 lbs
Gross Weight 0.06 lbs