Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A35K-M566W-G5 Autonics Motors, Motor, 5 Phase Stepping, 60mm
MFG Item Number
A35K-M566W-G5
A35K-M566W-G5 Autonics Motors, Motor, 5 Phase Stepping, 60mm
MFG Item Number
A35K-M566W-G5
This item cannot be canceled or returned
Description
Motor, 5 Phase Stepping, 60mm
Specifications
Specifications
| Manufacturer Part Number |
A35K-M566W-G5 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Motors |
| Description |
Motor, 5 Phase Stepping, 60mm Square, Geared Dual Shaft Type, 1:5 Ratio, 1.4A/Phase, 35 kgf-cm Torque |
| Armature Voltage |
24 V |
| Current Rating |
Armature: 1.4 A |
| Enclosure |
Totally Enclosed Non-Ventilated |
| Length |
3.72 " |
| Approvals |
CE |
| Comments |
Power on: brake is released, Power off: brake is operating, Dual Shaft |
| Net Weight |
2.8656 lbs |
| Gross Weight |
3.4613 lbs |
A35K-M566W-G5
Autonics Motors