Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Johnson Controls Controllers, A36 Four Stage Thermostat Series
A36AHA-58C
Johnson Controls Controllers, A36 Four Stage Thermostat Series
Multi-Stage Temp Control; 0/70F;
MFG Item Number
A36AHA-58C
This item cannot be canceled or returned
Description
Controllers, A36 Four Stage Thermostat Series
Multi-Stage Temp Control; 0/70F;
A36 Four Stage Thermostat Series Information
Screwdriver slot adjustment with calibrated dial enables movement of entire staging band within the range. The A36 series are four‑stage thermostats with open construction for use in panel mounting Use for cycling control for multiple refrigeration compressors or unloading type compressors.
Specifications
Specifications
Manufacturer Part Number
A36AHA-58C
Manufacturer
Johnson Controls
Product Series
A36 Four Stage Thermostat
Family Series
Johnson Controls Controllers, A36 Four Stage Thermostat Series
Description
Multi-Stage Temp Control; 0/70F; Diff Std; 15ft. Cap; 4 Stg; Open-Enc; 3/8 X 4in. Bulb 1
Type
Remote Bulb
Operating Temperature
120 °F
AC Voltage
120 V, 240 V
Output
4 SPDT
Setpoint Temp Range
0-70 °F
Differential Temperature
2.5 °F
Length
1 '
Net Weight
0 lbs
Gross Weight
0 lbs
A36AHA-58C
Johnson Controls Controllers, A36 Four Stage Thermostat Series