Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A38 Continental Belt Belts, Continental A38, Type (A) Smooth
A38 Continental Belt Belts, Continental A38, Type (A) Smooth
This item cannot be canceled or returned
Description
Continental A38, Type (A) Smooth
Specifications
Specifications
| Manufacturer Part Number |
A38 |
| Manufacturer |
Continental Belt |
| Family Series |
Continental Belt Belts |
| Description |
Continental A38, Type (A) Smooth V-Belt, 40 Inch Outside Length |
| Belt Type |
A |
| Number of Bands |
1 |
| Belt Pinch |
39.3 |
| Outside Length |
40 " |
| Smooth/Cogged |
Smooth |
| Net Weight |
0.5 lbs |
| Gross Weight |
0.5 lbs |
A38
Continental Belt Belts