Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks, A38 Series
A38130407
Eaton's Bussmann series Terminal Blocks, A38 Series
A38 Series Single Row Terminal Block
MFG Item Number
A38130407
This item cannot be canceled or returned
Description
Terminal Blocks, A38 Series
A38 Series Single Row Terminal Block
Specifications
Specifications
| Manufacturer Part Number |
A38130407 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
A38 |
| Family Series |
Eaton's Bussmann series Terminal Blocks, A38 Series |
| Description |
A38 Series Single Row Terminal Block |
| Number of Poles |
4 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
22-10 AWG |
| Current Rating |
30 A |
| Color |
Black |
| Mounting |
Surface Mount |
| Pluggable |
No |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |
A38130407
Eaton's Bussmann series Terminal Blocks, A38 Series