A3L4AA-6L2G

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3L4AA-6L2G ABB Pilot Lights, A3 Series, A3 PILOT LIGHT 24V GREEN LED

MFG Item Number
A3L4AA-6L2G

A3L4AA-6L2G ABB Pilot Lights, A3 Series, A3 PILOT LIGHT 24V GREEN LED

MFG Item Number
A3L4AA-6L2G
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, A3 Series
Item #
A3L4AA-6L2G
A3 PILOT LIGHT 24V GREEN LED

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3L4AA-6L2G
Manufacturer ABB
Product Series A3
Family Series ABB Pilot Lights, A3 Series
Description A3 30mm Pilot Lights,,,24V,Green Cap,LED
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Green
Nominal Lamp Voltage 24 VAC, 24 VDC
Gross Weight 0.54 lbs
Net Weight 0.54 lbs