Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3L4AA-6L5G ABB Pilot Lights, A3 Series, A3 PILOT LIGHT 120V XFMR GREEN LED
MFG Item Number
A3L4AA-6L5G
A3L4AA-6L5G ABB Pilot Lights, A3 Series, A3 PILOT LIGHT 120V XFMR GREEN LED
MFG Item Number
A3L4AA-6L5G
This item cannot be canceled or returned
Description
A3 PILOT LIGHT 120V XFMR GREEN LED
Specifications
Specifications
| Manufacturer Part Number |
A3L4AA-6L5G |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Pilot Lights, A3 Series |
| Description |
A3 30mm Pilot Lights,,,120V /6V transformer,Green Cap,LED |
| Mounting |
30 mm |
| Lamp Type |
LED |
| Lens/Button Shape |
Round Extended |
| Lens Color |
Green |
| Nominal Lamp Voltage |
120 VAC, 125 VDC |
| Gross Weight |
1 lb |
| Net Weight |
1 lb |
A3L4AA-6L5G
ABB Pilot Lights, A3 Series