Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
A3L4AA-6L6M ABB Pilot Lights, A3 Series, A3 PILOT LIGHT 240V XFMR AMBER LED
MFG Item Number
A3L4AA-6L6M
A3L4AA-6L6M ABB Pilot Lights, A3 Series, A3 PILOT LIGHT 240V XFMR AMBER LED
MFG Item Number
A3L4AA-6L6M
This item cannot be canceled or returned
Description
A3 PILOT LIGHT 240V XFMR AMBER LED
Specifications
Specifications
| Manufacturer Part Number |
A3L4AA-6L6M |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Pilot Lights, A3 Series |
| Description |
A3 30mm Pilot Lights,,,240V /6V transformer,Amber,LED |
| Mounting |
30 mm |
| Lamp Type |
LED |
| Lens/Button Shape |
Round Extended |
| Lens Color |
Amber |
| Nominal Lamp Voltage |
240 VAC |
| Gross Weight |
1 lb |
| Net Weight |
1 lb |
A3L4AA-6L6M
ABB Pilot Lights, A3 Series