Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Pilot Lights, A3 Series
A3L4AA-6L9R
ABB Pilot Lights, A3 Series
A3 PILOT LIGHT 600V XFMR RED LED
MFG Item Number
A3L4AA-6L9R
This item cannot be canceled or returned
Description
A3 PILOT LIGHT 600V XFMR RED LED
Specifications
Specifications
| Manufacturer Part Number |
A3L4AA-6L9R |
| Manufacturer |
ABB |
| Product Series |
A3 |
| Family Series |
ABB Pilot Lights, A3 Series |
| Description |
A3 30mm Pilot Lights,,,600V /6V Transformer,Red Cap,LED |
| Mounting |
30 mm |
| Lamp Type |
LED |
| Lens/Button Shape |
Round Extended |
| Lens Color |
Red |
| Nominal Lamp Voltage |
600 VAC |
| Gross Weight |
1 lb |
| Net Weight |
0.55 lbs |
A3L4AA-6L9R
ABB Pilot Lights, A3 Series