A3L4AA-6LLR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3L4AA-6LLR ABB Pilot Lights, A3 Series, A3 PILOT LIGHT 6-24V RED LED

MFG Item Number
A3L4AA-6LLR

A3L4AA-6LLR ABB Pilot Lights, A3 Series, A3 PILOT LIGHT 6-24V RED LED

MFG Item Number
A3L4AA-6LLR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, A3 Series
Item #
A3L4AA-6LLR
A3 PILOT LIGHT 6-24V RED LED

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3L4AA-6LLR
Manufacturer ABB
Product Series A3
Family Series ABB Pilot Lights, A3 Series
Description A3 30mm Pilot Lights,,,6-24V Intergrated LED Modual,Red Cap,LED
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Round Extended
Lens Color Red
Nominal Lamp Voltage 12 VAC, 12 VDC, 24 VAC, 24 VDC, 6 VAC, 6 VDC
Gross Weight 1 lb
Net Weight 1 lb