Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Avatar Instruments Process Controllers, A3P Series
A3P-24-30
Avatar Instruments Process Controllers, A3P Series
Series A3P SCR Power Controller,
MFG Item Number
A3P-24-30
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
Process Controllers, A3P Series
Series A3P SCR Power Controller,
Specifications
Specifications
| Manufacturer Part Number |
A3P-24-30 |
| Manufacturer |
Avatar Instruments |
| Product Series |
A3P |
| Family Series |
Avatar Instruments Process Controllers, A3P Series |
| Description |
Series A3P SCR Power Controller, 240V, 30A |
| Voltage |
240 VAC |
| Nominal Voltage |
240 VAC |
| Current Rating |
30 A |
| Control Input |
4-20 mA |
| Auxiliary Output |
None |
| Firing Mode |
Phase Angle |
| Communication |
None |
| Alarm Outputs |
(1) Solid State Relay |
| Current Limiter |
No |
| Fusible |
Yes |
| On-Board Temperature PID |
No |
| Signal Feedback |
No |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
A3P-24-30
Avatar Instruments Process Controllers, A3P Series