A3P-48-80
Avatar Instruments Process Controllers, A3P Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3P-48-80

Avatar Instruments Process Controllers, A3P Series

A3P-48-80

Avatar Instruments Process Controllers, A3P Series
Series A3P SCR Power Controller,
MFG Item Number
A3P-48-80
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Process Controllers, A3P Series
Item #
A3P-48-80
Series A3P SCR Power Controller,

A3P Series Information

Specifications

Specifications
Manufacturer Part Number A3P-48-80
Manufacturer Avatar Instruments
Product Series A3P
Family Series Avatar Instruments Process Controllers, A3P Series
Description Series A3P SCR Power Controller, 480V, 80A
Voltage 480 VAC
Nominal Voltage 480 VAC
Current Rating 80 A
Control Input 4-20 mA
Auxiliary Output None
Firing Mode Phase Angle
Communication None
Alarm Outputs (1) Solid State Relay
Current Limiter No
Fusible Yes
On-Board Temperature PID No
Signal Feedback No
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs