A3PB41-600B-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3PB41-600B-00

ABB Switches, A3 Series

A3PB41-600B-00

ABB Switches, A3 Series
PUSH BUTTON MOM 44MM MUSH BLK
MFG Item Number
A3PB41-600B-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3PB41-600B-00
PUSH BUTTON MOM 44MM MUSH BLK

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PB41-600B-00
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description A3 30mm Pilot Device, Pushbutton, 2 Position, Momentary,44mm Mushroom Cap,,,Black Cap
Illuminated No
Operation 2 Position Momentary
Mounting 30 mm
Operator Size (mm) 44 mm
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Black
Net Weight 1 lb
Gross Weight 1 lb