A3 Series Information
| Manufacturer Part Number | A3PB41-600Y-10 |
|---|---|
| Manufacturer | ABB |
| Product Series | A3 |
| Family Series | ABB Switches, A3 Series |
| Description | A3 30mm Pilot Device, Pushbutton, 2 Position, Momentary,44mm Mushroom Cap,,,Yellow Cap',1NO |
| Illuminated | No |
| Operation | 2 Position Momentary |
| Mounting | 30 mm |
| Operator Size (mm) | 44 mm |
| Contacts | 1NO |
| Bezel | Metal Round |
| Lens/Button Shape | Mushroom |
| Operator Color | Yellow |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |