A3PB61-600R-01

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3PB61-600R-01

ABB Switches, A3 Series

A3PB61-600R-01

ABB Switches, A3 Series
PB,2Pos Momtry,60mm Mshrm,RED,1NC
MFG Item Number
A3PB61-600R-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3PB61-600R-01
PB,2Pos Momtry,60mm Mshrm,RED,1NC

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PB61-600R-01
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description PB,2Pos Momtry,60mm Mshrm,RED,1NC
Illuminated No
Operation 2 Position Momentary
Mounting 30 mm
Operator Size (mm) 44 mm
Contacts 1NC
Bezel Metal Round
Lens/Button Shape Mushroom
Operator Color Red
Net Weight 0 lbs
Gross Weight 0 lbs