A3PBE1-600B-00

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3PBE1-600B-00

ABB Switches, A3 Series

A3PBE1-600B-00

ABB Switches, A3 Series
PB,2Pos Momtry,Extndd,Blk
MFG Item Number
A3PBE1-600B-00
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3PBE1-600B-00
PB,2Pos Momtry,Extndd,Blk

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PBE1-600B-00
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description PB,2Pos Momtry,Extndd,Blk
Illuminated No
Operation 2 Position Momentary
Mounting 30 mm
Bezel Metal Round
Lens/Button Shape Round Extended
Operator Color Black
Net Weight 0 lbs
Gross Weight 0 lbs