Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
A3 Series Information
| Manufacturer Part Number | A3PBF1-6007-00 |
|---|---|
| Manufacturer | ABB |
| Product Series | A3 |
| Family Series | ABB Switches, A3 Series |
| Description | A3 30mm Pilot Device, Pushbutton, 2 Position, Momentary,Flush Cap,,,1 ea color |
| Illuminated | No |
| Operation | 2 Position Momentary |
| Mounting | 30 mm |
| Bezel | Metal Round |
| Lens/Button Shape | Round Flush |
| Operator Color | Assortment |
| Net Weight | 0.46 lbs |
| Gross Weight | 0.46 lbs |