A3PBF1-600G-11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3PBF1-600G-11 ABB Switches, A3 Series, PB,2Pos Momtry,Flush,Grn,1NO+1NC

MFG Item Number
A3PBF1-600G-11

A3PBF1-600G-11 ABB Switches, A3 Series, PB,2Pos Momtry,Flush,Grn,1NO+1NC

MFG Item Number
A3PBF1-600G-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3PBF1-600G-11
PB,2Pos Momtry,Flush,Grn,1NO+1NC

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PBF1-600G-11
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description PB,2Pos Momtry,Flush,Grn,1NO+1NC
Illuminated No
Operation 2 Position Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Green
Net Weight 0 lbs
Gross Weight 0 lbs