A3PBF1-600R-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3PBF1-600R-10 ABB Switches, A3 Series, PUSH BUTTON MOM FLUSH RED 1NO

MFG Item Number
A3PBF1-600R-10

A3PBF1-600R-10 ABB Switches, A3 Series, PUSH BUTTON MOM FLUSH RED 1NO

MFG Item Number
A3PBF1-600R-10
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3PBF1-600R-10
PUSH BUTTON MOM FLUSH RED 1NO

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PBF1-600R-10
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description A3 30mm Pilot Device, Pushbutton, 2 Position, Momentary,Flush Cap,,,Red Cap,1NO
Illuminated No
Operation 2 Position Momentary
Mounting 30 mm
Contacts 1NO
Bezel Metal Round
Lens/Button Shape Round Flush
Operator Color Red
Net Weight 0.415 lbs
Gross Weight 1 lb