A3 Series Information
| Manufacturer Part Number | A3PL41-6LBR-10 |
|---|---|
| Manufacturer | ABB |
| Product Series | A3 |
| Family Series | ABB Switches, A3 Series |
| Description | A3 30mm Pilot Device, Pushbutton, 2 Position, Momentary,44mm Mushroom Cap,,6V,Red Cap,1NO |
| Illuminated | Yes |
| Operation | 2 Position Momentary |
| Mounting | 30 mm |
| Operator Size (mm) | 44 mm |
| Contacts | 1NO |
| Bezel | Metal Round |
| Lamp Type | LED |
| Nominal Lamp Voltage | 6 VAC |
| Lens/Button Shape | Mushroom |
| Operator Color | Red |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |