A3PLE1-6L2R-11

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
A3PLE1-6L2R-11 ABB Switches, A3 Series, PB Illum,2Pos Mom,Extnd,24V,RED,
MFG Item Number
A3PLE1-6L2R-11

A3PLE1-6L2R-11 ABB Switches, A3 Series, PB Illum,2Pos Mom,Extnd,24V,RED,

MFG Item Number
A3PLE1-6L2R-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3PLE1-6L2R-11
PB Illum,2Pos Mom,Extnd,24V,RED,

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PLE1-6L2R-11
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description PB Illum,2Pos Mom,Extnd,24V,RED, 1NO+1NC
Illuminated Yes
Operation 2 Position Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 24 VAC
Lens/Button Shape Round Extended
Operator Color Red
Net Weight 0 lbs
Gross Weight 0 lbs