A3PLE1-6L6R-11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A3PLE1-6L6R-11

ABB Switches, A3 Series

A3PLE1-6L6R-11

ABB Switches, A3 Series
PB Illum,2Pos Mom,240V Xfmr,RED,
MFG Item Number
A3PLE1-6L6R-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, A3 Series
Item #
A3PLE1-6L6R-11
PB Illum,2Pos Mom,240V Xfmr,RED,

A3 Series Information

Specifications

Specifications
Manufacturer Part Number A3PLE1-6L6R-11
Manufacturer ABB
Product Series A3
Family Series ABB Switches, A3 Series
Description PB Illum,2Pos Mom,240V Xfmr,RED, 1NO1NC
Illuminated Yes
Operation 2 Position Momentary
Mounting 30 mm
Contacts 1NO, 1NC
Bezel Metal Round
Lamp Type LED
Nominal Lamp Voltage 240 VAC
Lens/Button Shape Round Extended
Operator Color Red
Net Weight 0 lbs
Gross Weight 0 lbs